Motion
91068304
3/4" Diam 1/4" Shank Diam Medium Density Conical Shaped Mounted Bob 1-1/2" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773324
MFR #91068304
List Price$4.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam 1/4" Shank Diam Medium Density Conical Shaped Mounted Bob 1-1/2" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773324
MFR #91068304

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.25/each for your price

Overview

Mfr description
91068304 91068304 3/4X1.5X1/4" MED DENS

Specifications

  • Bob Density
    Medium
  • Bob Material
    Wool Felt
  • Bob Shape
    Conical
  • Head Length
    1-1/2 in
  • Maximum Diameter
    3/4 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought