Motion
91068320
3/4" Diam 1/8" Shank Diam Rock Hard Density Oval Shaped Mounted Bob 3/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773326
MFR #91068320
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam 1/8" Shank Diam Rock Hard Density Oval Shaped Mounted Bob 3/4" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773326
MFR #91068320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
91068320 91068320 3/4X3/4X1/8" ROCK HARD

Specifications

  • Bob Density
    Rock Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Oval
  • Head Length
    3/4 in
  • Maximum Diameter
    3/4 in
  • Shank Diameter
    1/8 in
  • Shank Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought