Motion
91068361
1-1/4" Diam 1/4" Shank Diam Hard Density Cylinder Shaped Mounted Bob 1-1/4" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773330
MFR #91068361
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam 1/4" Shank Diam Hard Density Cylinder Shaped Mounted Bob 1-1/4" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773330
MFR #91068361

Mfr description
91068361 91068361 1-1/4X1-1/4X1/4 HARD C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Dimensions

  • Head Length
    1-1/4 in
  • Maximum Diameter
    1-1/4 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Details

  • Bob Density
    Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)