Motion
91068379
1-1/2" Diam 1/4" Shank Diam Rock Hard Density Cylinder Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773331
MFR #91068379
List Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam 1/4" Shank Diam Rock Hard Density Cylinder Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773331
MFR #91068379

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.30/each for your price

Overview

Mfr description
91068379 91068379 1.5X1X1/4" ROCK HARD C

Specifications

  • Bob Density
    Rock Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Cylinder
  • Head Length
    1 in
  • Maximum Diameter
    1-1/2 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought