1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91068395
3/4" Diam 1/4" Shank Diam Medium Density Olive Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773333
MFR #
91068395
Price
$2.80
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 91068395
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91068395
3/4" Diam 1/4" Shank Diam Medium Density Olive Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773333
MFR #
91068395
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$2.80
/each
Qty
Add to Cart
Specifications
Dimensions
Head Length
1 in
Maximum Diameter
3/4 in
Shank Diameter
1/4 in
Shank Length
2 in
Details
Bob Density
Medium
Bob Material
Wool Felt
Bob Shape
Olive
Overview
Mfr description
91068395 91068395 3/4X1X1/4" MED DENS OL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought