1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91068429
1" Diam 1/4" Shank Diam Hard Density Conical Shaped Mounted Bob 2" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773336
MFR #
91068429
List Price
$9.30
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 91068429
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91068429
1" Diam 1/4" Shank Diam Hard Density Conical Shaped Mounted Bob 2" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773336
MFR #
91068429
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$9.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
91068429 91068429 1X2X1/4" HARD DENS CON
Specifications
Bob Density
Hard
Bob Material
Wool Felt
Bob Shape
Conical
Head Length
2 in
Maximum Diameter
1 in
Shank Diameter
1/4 in
Shank Length
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought