1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91068452
1" Diam 1/4" Shank Diam Medium Density Conical Shaped Mounted Bob 2" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773338
MFR #
91068452
List Price
$7.98
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 91068452
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91068452
1" Diam 1/4" Shank Diam Medium Density Conical Shaped Mounted Bob 2" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773338
MFR #
91068452
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$7.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
91068452 91068452 1X2X1/4" MED DENS CONI
Specifications
Bob Density
Medium
Bob Material
Wool Felt
Bob Shape
Conical
Head Length
2 in
Maximum Diameter
1 in
Shank Diameter
1/4 in
Shank Length
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought