Motion
91068494
1/2" Diam 1/8" Shank Diam Rock Hard Density Conical Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773342
MFR #91068494
List Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam 1/8" Shank Diam Rock Hard Density Conical Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773342
MFR #91068494

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.85/each for your price

Overview

Mfr description
91068494 91068494 1/2X1X1/8 ROCK HARD CO

Specifications

  • Bob Density
    Rock Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Conical
  • Head Length
    1 in
  • Maximum Diameter
    1/2 in
  • Shank Diameter
    1/8 in
  • Shank Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought