Motion
91068536
1" Diam 1/4" Shank Diam Hard Density Oval Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773346
MFR #91068536
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam 1/4" Shank Diam Hard Density Oval Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773346
MFR #91068536

Mfr description
91068536 91068536 1X1X1/4" HARD DENS OVA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Head Length
    1 in
  • Maximum Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Details

  • Bob Density
    Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Oval
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)