Motion
91068551
1-1/2" Diam 1/4" Shank Diam Hard Density Cylinder Shaped Mounted Bob 1-1/2" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773349
MFR #91068551
Price$12.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam 1/4" Shank Diam Hard Density Cylinder Shaped Mounted Bob 1-1/2" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773349
MFR #91068551

Mfr description
91068551 91068551 1.5X1.5X1/4" HARD DENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.38/each

Specifications

Dimensions

  • Head Length
    1-1/2 in
  • Maximum Diameter
    1-1/2 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Details

  • Bob Density
    Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)