Motion
91068601
1" Diam 1/4" Shank Diam Medium Density Cylinder Shaped Mounted Bob 1-1/2" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773354
MFR #91068601
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam 1/4" Shank Diam Medium Density Cylinder Shaped Mounted Bob 1-1/2" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773354
MFR #91068601

Mfr description
91068601 91068601 1X1-1/2X1/4" MED DENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.63/each

Specifications

Dimensions

  • Head Length
    1-1/2 in
  • Maximum Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Details

  • Bob Density
    Medium
  • Bob Material
    Wool Felt
  • Bob Shape
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)