Motion
91068619
1" Diam 1/4" Shank Diam Medium Density Cylinder Shaped Mounted Bob 2" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773355
MFR #91068619
List Price$8.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam 1/4" Shank Diam Medium Density Cylinder Shaped Mounted Bob 2" Head Length, 2" Shank Length, Wool Felt
MI ITEM #11773355
MFR #91068619

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.73/each for your price

Overview

Mfr description
91068619 91068619 1X2X1/4" MED DENS CYLI

Specifications

  • Bob Density
    Medium
  • Bob Material
    Wool Felt
  • Bob Shape
    Cylinder
  • Head Length
    2 in
  • Maximum Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought