Motion
91068627
1" Diam 1/4" Shank Diam Rock Hard Density Cylinder Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773356
MFR #91068627
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam 1/4" Shank Diam Rock Hard Density Cylinder Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
Mi Item #11773356
MFR #91068627

Mfr description
91068627 91068627 1X1X1/4" ROCK HARD CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Length
    1 in
  • Maximum Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Details

  • Bob Density
    Rock Hard
  • Bob Material
    Wool Felt
  • Bob Shape
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)