1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91070185
4" Diam x 1" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/2" Arbor Hole, Medium Density
MI ITEM #
11773367
MFR #
91070185
List Price
$48.90
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Buffing and Polishing
Buffing Wheels
Unmounted Buffing Wheels
Value Collection 91070185
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91070185
4" Diam x 1" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/2" Arbor Hole, Medium Density
MI ITEM #
11773367
MFR #
91070185
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$48.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
91070185 91070185 4X1X1/2" MED DENS FELT
Specifications
Arbor Hole Size
1/2 in
Buff Type
Polishing Wheel
Wheel Diameter
4 in
Wheel Thickness
1 in
Number Of Plies
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought