1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Abrasives
Buffing and Polishing
Buffing Wheels
Unmounted Buffing Wheels
Value Collection 91070227
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91070227
10" Diam x 3/4" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/2" Arbor Hole, Soft Density
MI ITEM #
11773371
MFR #
91070227
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
91070227 91070227 10X3/4X1/2" SOFT DENS
Specifications
Arbor Hole Size
1/2 in
Buff Type
Polishing Wheel
Wheel Diameter
10 in
Wheel Thickness
3/4 in
Number Of Plies
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data