1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91070268
8" Diam x 2" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/2" Arbor Hole, Hard Density
MI ITEM #
11773375
MFR #
91070268
Price
$275.98
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Buffing and Polishing
Buffing Wheels
Unmounted Buffing Wheels
Value Collection 91070268
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91070268
8" Diam x 2" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/2" Arbor Hole, Hard Density
MI ITEM #
11773375
MFR #
91070268
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$275.98
/each
Qty
Add to Cart
Specifications
Dimensions
Arbor Hole Size
1/2 in
Wheel Diameter
8 in
Wheel Thickness
2 in
Details
Buff Type
Polishing Wheel
Number Of Plies
1
Overview
Mfr description
91070268 91070268 8X2X1/2" HARD DENS FEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought