1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91070276
8" Diam x 2" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/2" Arbor Hole, Medium Density
Mi Item #
11773376
MFR #
91070276
Price
$197.28
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 91070276
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91070276
8" Diam x 2" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/2" Arbor Hole, Medium Density
Mi Item #
11773376
MFR #
91070276
Mfr description
91070276 91070276 8X2X1/2" MED DENS FELT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$197
.28
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Size
1/2 in
Wheel Diameter
8 in
Wheel Thickness
2 in
Details
Buff Type
Polishing Wheel
Number Of Plies
1
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items