1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91070722
6" Diam x 1" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1" Arbor Hole, Hard Density
MI ITEM #
11773417
MFR #
91070722
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Buffing and Polishing
Buffing Wheels
Unmounted Buffing Wheels
Value Collection 91070722
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91070722
6" Diam x 1" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1" Arbor Hole, Hard Density
MI ITEM #
11773417
MFR #
91070722
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
91070722 91070722 6X1X1" HARD DENS FELT
Specifications
Arbor Hole Size
1 in
Buff Type
Polishing Wheel
Wheel Diameter
6 in
Wheel Thickness
1 in
Number Of Plies
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought