Motion
91070813
1/2" Diam x 1/8" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/8" Arbor Hole, Soft Density
MI ITEM #11773423
MFR #91070813
List Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam x 1/8" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/8" Arbor Hole, Soft Density
MI ITEM #11773423
MFR #91070813

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.68/each for your price

Overview

Mfr description
91070813 91070813 1/2X1/8" PIN SOFT DENS

Specifications

  • Arbor Hole Size
    1/8 in
  • Buff Type
    Polishing Wheel
  • Wheel Diameter
    1/2 in
  • Wheel Thickness
    1/8 in
  • Number Of Plies
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought