Motion
91070854
1-1/2" Diam x 1/2" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/2" Arbor Hole, Hard Density
MI ITEM #11773426
MFR #91070854
List Price$5.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 1/2" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/2" Arbor Hole, Hard Density
MI ITEM #11773426
MFR #91070854

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.50/each for your price

Overview

Mfr description
91070854 91070854 1.5X1/2" PIN HARD DENS

Specifications

  • Arbor Hole Size
    1/2 in
  • Buff Type
    Polishing Wheel
  • Wheel Diameter
    1-1/2 in
  • Wheel Thickness
    1/2 in
  • Number Of Plies
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought