Motion
91070888
1-1/2" Diam x 1/4" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/4" Arbor Hole, Medium Density
Mi Item #11773429
MFR #91070888
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 1/4" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/4" Arbor Hole, Medium Density
Mi Item #11773429
MFR #91070888

Mfr description
91070888 91070888 1 1/2X1/4 PIN MED DENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Arbor Hole Size
    1/4 in
  • Wheel Diameter
    1-1/2 in
  • Wheel Thickness
    1/4 in

Details

  • Buff Type
    Polishing Wheel
  • Number Of Plies
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)