Motion
91070912
1/2" Diam x 1/8" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/8" Arbor Hole, Medium Density
Mi Item #11773432
MFR #91070912
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam x 1/8" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/8" Arbor Hole, Medium Density
Mi Item #11773432
MFR #91070912

Mfr description
91070912 91070912 1/2X1/8" PIN MED DENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Arbor Hole Size
    1/8 in
  • Wheel Diameter
    1/2 in
  • Wheel Thickness
    1/8 in

Details

  • Buff Type
    Polishing Wheel
  • Number Of Plies
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)