Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Diam x 1" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/2" Arbor Hole, Soft Density
MI ITEM #11773447
MFR #91071068

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
91071068 91071068 10X1X1/2" SOFT DENS FE

Specifications

  • Arbor Hole Size
    1/2 in
  • Buff Type
    Polishing Wheel
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in
  • Number Of Plies
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text