Motion
91071084
1-1/2" Diam x 1/4" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/4" Arbor Hole, Soft Density
MI ITEM #11773449
MFR #91071084
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 1/4" Thick Unmounted Buffing Wheel - 1 Ply, Polishing Wheel, 1/4" Arbor Hole, Soft Density
MI ITEM #11773449
MFR #91071084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.38/each

Specifications

Dimensions

  • Arbor Hole Size
    1/4 in
  • Wheel Diameter
    1-1/2 in
  • Wheel Thickness
    1/4 in

Details

  • Buff Type
    Polishing Wheel
  • Number Of Plies
    1

Overview

Mfr description
91071084 91071084 1.5X1/4" PIN SOFT DENS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought