Motion
91077339
12 AWG, 100' Cable Length, Cord & Cable Reel with Outlet End, No Cable, 4 Outlets, NEMA 5-15R, 15 Amps, 125 Volts, SO Cable, Yellow Reel, Hand Crank Reel
MI ITEM #11773452
MFR #91077339
Price$419.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 AWG, 100' Cable Length, Cord & Cable Reel with Outlet End, No Cable, 4 Outlets, NEMA 5-15R, 15 Amps, 125 Volts, SO Cable, Yellow Reel, Hand Crank Reel
MI ITEM #11773452
MFR #91077339

Mfr description
91077339 91077339 100' 15A12/3 SOD 4OUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$419.20/each

Specifications

Dimensions

  • Cable Length
    100 ft
  • Cable Size
    12 AWG

Details

  • Amperage
    15
  • Cable Type
    SO
  • End Type
    Outlet, Without Cable
  • Includes
    Wire Guide
  • Nema Receptacle Configuration
    5-15R
  • Number Of Outlets
    4
  • Reel Color
    Yellow
  • Reel Drive Type
    Hand Crank
  • Voltage
    125 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)