1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91077347
12 AWG, 100' Cable Length, Cord & Cable Reel without Cable, 0 Outlets, NEMA 5-15R, 15 Amps, SO Cable, Yellow Reel
MI ITEM #
11773453
MFR #
91077347
Price
$347.88
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Power and Light Cord Reels
Value Collection 91077347
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91077347
12 AWG, 100' Cable Length, Cord & Cable Reel without Cable, 0 Outlets, NEMA 5-15R, 15 Amps, SO Cable, Yellow Reel
MI ITEM #
11773453
MFR #
91077347
Mfr description
91077347 91077347 100' 12/3 SO HD ECONOM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$347
.88
/each
Add to Cart
Specifications
Dimensions
Cable Length
100 ft
Cable Size
12 AWG
Details
Amperage
15
Cable Type
SO
End Type
Without Cable
Includes
Wire Guide
Nema Receptacle Configuration
5-15R
Number Of Outlets
0
Reel Color
Yellow
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items