Motion
91088146
108 Piece, 1/8" Shank Diam, Wool Felt Bob Set Medium Density, Includes Ball, Cone, Cylinder, Flame, Olive & Oval Bobs
Mi Item #11773456
MFR #91088146
Price$108.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
108 Piece, 1/8" Shank Diam, Wool Felt Bob Set Medium Density, Includes Ball, Cone, Cylinder, Flame, Olive & Oval Bobs
Mi Item #11773456
MFR #91088146

Mfr description
91088146 91088146 108PC 1/8"SH HARD DENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.20/each

Specifications

Dimensions

  • Maximum Diameter
    1/8 in
  • Shank Diameter
    1/8 in
  • Shank Length
    2 in

Details

  • Bob Density
    Hard
  • Material
    Felt Wool
  • Number Of Pieces
    108
  • Shape
    Ball, Cone, Cylinder, Flame, Olive, Oval
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)