Motion
91088252
4 Piece, 1/4" Shank Diam, Wool Felt Bob Set Medium Density, Includes Ball, Cone, Cylinder, Flame, Olive & Oval Bobs
Mi Item #11773457
MFR #91088252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 1/4" Shank Diam, Wool Felt Bob Set Medium Density, Includes Ball, Cone, Cylinder, Flame, Olive & Oval Bobs
Mi Item #11773457
MFR #91088252

Mfr description
91088252 91088252 4PC 1/4"SHK ROCK HARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Diameter
    1/4 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Details

  • Bob Density
    Rock Hard
  • Material
    Felt Wool
  • Number Of Pieces
    4
  • Shape
    Cone, Cylinder, Flame, Olive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)