Motion
91088278
6 Piece, 1/8" Shank Diam, Wool Felt Bob Set Medium Density, Includes Ball, Cone, Cylinder, Flame, Olive & Oval Bobs
Mi Item #11773459
MFR #91088278
Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece, 1/8" Shank Diam, Wool Felt Bob Set Medium Density, Includes Ball, Cone, Cylinder, Flame, Olive & Oval Bobs
Mi Item #11773459
MFR #91088278

Mfr description
91088278 91088278 6PC 1/8"SHK MED DENS F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.85/each

Specifications

Dimensions

  • Maximum Diameter
    1/8 in
  • Shank Diameter
    1/8 in
  • Shank Length
    2 in

Details

  • Bob Density
    Medium
  • Material
    Felt Wool
  • Number Of Pieces
    6
  • Shape
    Cone, Cylinder, Olive, Round Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)