Overview
Mfr description
91088294 91088294 6PC 1/8"SHK HARD DENS
Specifications
- Bob DensityHard
- MaterialFelt Wool
- ShapeCone, Cylinder, Olive, Round Cylinder
- Maximum Diameter1/8 in
- Number Of Pieces6
- Shank Diameter1/8 in
- Shank Length2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data