Motion
91088302
4 Piece, 1/4" Shank Diam, Wool Felt Bob Set Medium Density, Includes Ball, Cone, Cylinder, Flame, Olive & Oval Bobs
Mi Item #11773461
MFR #91088302
Price$18.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 1/4" Shank Diam, Wool Felt Bob Set Medium Density, Includes Ball, Cone, Cylinder, Flame, Olive & Oval Bobs
Mi Item #11773461
MFR #91088302

Mfr description
91088302 91088302 4PC 1/4"SHK MED DENS F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.55/each

Specifications

Dimensions

  • Maximum Diameter
    1/4 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in

Details

  • Bob Density
    Medium
  • Material
    Felt Wool
  • Number Of Pieces
    4
  • Shape
    Cone, Cylinder, Flame, Olive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)