Overview
Mfr description
91088310 91088310 4PC 1/4"SHK HARD DENS
Specifications
- Bob DensityHard
- MaterialFelt Wool
- ShapeCone, Cylinder, Flame, Olive
- Maximum Diameter1/4 in
- Number Of Pieces4
- Shank Diameter1/4 in
- Shank Length2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data