Overview
Mfr description
91088344 91088344 36PC 1/8"SHK MED DENS
Specifications
- Bob DensityMedium
- MaterialFelt Wool
- ShapeCone, Cylinder, Oval
- Maximum Diameter1/8 in
- Number Of Pieces36
- Shank Diameter1/8 in
- Shank Length2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data