Motion
91088369
36 Piece, 1/8" Shank Diam, Wool Felt Bob Set Medium Density, Includes Ball, Cone, Cylinder, Flame, Olive & Oval Bobs
Mi Item #11773465
MFR #91088369
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Piece, 1/8" Shank Diam, Wool Felt Bob Set Medium Density, Includes Ball, Cone, Cylinder, Flame, Olive & Oval Bobs
Mi Item #11773465
MFR #91088369

Mfr description
91088369 91088369 36PC 1/8"SHK HARD DENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Diameter
    1/8 in
  • Shank Diameter
    1/8 in
  • Shank Length
    2 in

Details

  • Bob Density
    Hard
  • Material
    Felt Wool
  • Number Of Pieces
    36
  • Shape
    Cone, Cylinder, Oval
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)