Overview
Mfr description
91088377 91088377 18PC 1/4"SHK XTRA HARD
Specifications
- Bob DensityExtra Hard
- MaterialFelt Wool
- ShapeBall, Cone, Cylinder, Flame, Oval
- Maximum Diameter1/4 in
- Number Of Pieces18
- Shank Diameter1/4 in
- Shank Length2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data