Overview
Mfr description
91088401 91088401 7PC 1/8"SHK MED DENS F
Specifications
- Bob DensityMedium
- MaterialFelt Wool
- ShapeBall, Cone, Cylinder, Flame, Oval
- Maximum Diameter1/8 in
- Number Of Pieces7
- Shank Diameter1/8 in
- Shank Length2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data