Overview
Mfr description
91088468 91088468 7PC 3/32"SHK HARD DENS
Specifications
- Bob DensityHard
- MaterialFelt Wool
- ShapeBall, Bullet, Cone, Cylinder, Flame, Round Cylinder, Taper
- Maximum Diameter3/32 in
- Number Of Pieces7
- Shank Diameter3/32 in
- Shank Length2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data