Motion
91676734
#10, Pan Head, Phillips Drive, 1-1/2" Length Under Head, #2 Point, Self Drilling Screw Grade 1016-1024 Steel, Zinc-Plated Finish
MI ITEM #11773555
MFR #91676734
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10, Pan Head, Phillips Drive, 1-1/2" Length Under Head, #2 Point, Self Drilling Screw Grade 1016-1024 Steel, Zinc-Plated Finish
MI ITEM #11773555
MFR #91676734

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
91676734 91676734 10-16X1-1/2 2DR ZNC PH
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drill Point Size
    #2
  • Drive Type
    Phillips
  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J78
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    1016-1024
  • Screw Size
    #10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought