Overview
Mfr description
91682914 91682914 STYLE A 60X30 SHP CMFT
Specifications
- Additional InformationStyle A Cabinet Modular Workstation
- Top TypeShop Top
- TypeModular Workstation
- ColorTan
- Edge TypeComfort Edge
- Height32 in
- Length60 in
- MaterialSteel
- Number Of Drawers5
- PSC Code7110
- Width30 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data