Motion
91683094
5 Drawer, Modular Workstation 3,600 Lb Capacity, Anti-Static Top, Tan, 30" Wide x 32" High x 72" Long
MI ITEM #11773575
MFR #91683094
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Drawer, Modular Workstation 3,600 Lb Capacity, Anti-Static Top, Tan, 30" Wide x 32" High x 72" Long
MI ITEM #11773575
MFR #91683094

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91683094 91683094 STYLE A 72X30 STC CMFT

Specifications

  • Additional Information
    Style A Cabinet Modular Workstation
  • Top Type
    Anti-Static
  • Type
    Modular Workstation
  • Color
    Tan
  • Edge Type
    Comfort Edge
  • Height
    32 in
  • Length
    72 in
  • Material
    Steel
  • Number Of Drawers
    5
  • PSC Code
    7110
  • Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text