1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
91757633
2-1/2" Long x 0.620" Wide, Steel, Corner Brace; Galvanized
MI ITEM #
11773642
MFR #
91757633
Price
$4.15
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Braces, Brackets and Supports
Value Collection 91757633
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91757633
2-1/2" Long x 0.620" Wide, Steel, Corner Brace; Galvanized
MI ITEM #
11773642
MFR #
91757633
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$4.15
/each
Qty
Add to Cart
Specifications
Dimensions
Length
2-1/2 in
Width
0.620 in
Details
Finish Coating
Galvanized
Material
Steel
PSC Code
5340
Required Wood Screws
#8 x ¾
Type
Corner Braces
Overview
Mfr description
91757633 91757633 2-1/2" GALVANIZED STL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought