Motion
91832675
1/4-18 NPTF, 15° Helix Angle, 4 Flutes, Hardslick, Vanadium High Speed Steel, Spiral Flute Pipe Tap, Right Hand Flute, 9/16 Inch Shank Diameter, 0421 Inch Square Size
Mi Item #11773644
MFR #91832675
Price$141.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-18 NPTF, 15° Helix Angle, 4 Flutes, Hardslick, Vanadium High Speed Steel, Spiral Flute Pipe Tap, Right Hand Flute, 9/16 Inch Shank Diameter, 0421 Inch Square Size
Mi Item #11773644
MFR #91832675

Mfr description
91832675 91832675 1/4-18 NPTF 4FL 15DEG
  • NPTF (National Pipe Taper Fuel) refers to Dryseal American National Standard Tapered Pipe Threads
  • They do not require a sealant due to being formed by metal to metal contact
  • Vanadium High Speed Steel (HSSE) is made of high speed steel, carbon, vanadium carbide and other alloys to increase abrasive wear resistance and toughness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.23/each

Specifications

Dimensions

  • Helix Angle
    15 °
  • Shank Diameter
    0.5625 in
  • Square Size
    0.4210 in
  • Thread Size
    1/4-18 in

Details

  • Finish Coating
    Hardslick
  • Flute Direction
    Right Hand
  • Material
    Vanadium High Speed Steel
  • Material Application
    Stainless Steel, Steel
  • Number Of Flutes
    4
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)