Motion
91942961
1" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2.28" Dial, Revolution Counter
MI ITEM #11773648
MFR #91942961
List Price$59.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2.28" Dial, Revolution Counter
MI ITEM #11773648
MFR #91942961

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.90/each for your price

Overview

Mfr description
91942961 91942961 0-1"AGD GRP2 BLCK FACE

Specifications

  • Maximum Measurement
    1 in
  • Dial Graduation
    0.001000 in
  • Dial Reading
    0-100
  • Dial Color
    Black
  • Dial Diameter
    2.2800 in
  • Back Type
    Lug
  • Revolution Counter
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought