Motion
91959981
M20x2.50mm Metric Coarse, 130mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 30mm Hex
MI ITEM #11773658
MFR #91959981
List Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50mm Metric Coarse, 130mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 30mm Hex
MI ITEM #11773658
MFR #91959981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.93/each for your price

Overview

Mfr description
91959981 91959981 DIN 931 M20X2.5X130 ZP
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM20x2.50 mm
  • Length
    130.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 931; ISO 4014
  • Hex Size
    in30.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought