Motion
91960005
M20x2.50mm Metric Coarse, 150mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 30mm Hex
MI ITEM #11773661
MFR #91960005
Price$13.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50mm Metric Coarse, 150mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 30mm Hex
MI ITEM #11773661
MFR #91960005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.68/each

Specifications

Dimensions

  • Hex Size
    in30.00 mm
  • Length
    150.00 in
  • Thread Size
    inM20x2.50 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 931; ISO 4014
  • Material
    Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Partially Threaded

Overview

Mfr description
91960005 91960005 DIN 931 M20X2.5X150 ZP
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought