Motion
91960062
M24x3.00mm Metric Coarse, 100mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 36mm Hex
MI ITEM #11773664
MFR #91960062
List Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00mm Metric Coarse, 100mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 36mm Hex
MI ITEM #11773664
MFR #91960062

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.75/each for your price

Overview

Mfr description
91960062 91960062 DIN 931 M24X3X100 ZP C
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM24x3.00 mm
  • Length
    100.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 931; ISO 4014
  • Hex Size
    in36.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought