Motion
91960310
M12x1.75mm Metric Coarse, 20mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 19mm Hex
MI ITEM #11773680
MFR #91960310
List Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75mm Metric Coarse, 20mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 19mm Hex
MI ITEM #11773680
MFR #91960310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.85/each for your price

Overview

Mfr description
91960310 91960310 DIN 933 M12X1.75X20 ZP
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM12x1.75 mm
  • Length
    20.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 933; ISO 4017
  • Hex Size
    in19.00 mm
  • Threading
    Fully Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought