Motion
91960468
M16x2.00mm Metric Coarse, 50mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 24mm Hex
MI ITEM #11773695
MFR #91960468
List Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.00mm Metric Coarse, 50mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 24mm Hex
MI ITEM #11773695
MFR #91960468

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.93/each for your price

Overview

Mfr description
91960468 91960468 DIN 933 M16X2.00X50 ZP
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM16x2.00 mm
  • Length
    50.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 933; ISO 4017
  • Hex Size
    in24.00 mm
  • Threading
    Fully Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought