Motion
91960542
M6x1.00mm Metric Coarse, 12mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 10mm Hex
MI ITEM #11773703
MFR #91960542
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00mm Metric Coarse, 12mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 10mm Hex
MI ITEM #11773703
MFR #91960542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
91960542 91960542 DIN 933 M6X1.00X12 ZP
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 933; ISO 4017
  • Hex Size
    in10.00 mm
  • Length
    12.00 in
  • Material
    Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Size
    inM6x1.00 mm
  • Thread Standard
    Metric Coarse
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought