Motion
93056349
7/16-14 UNC Brass Right Hand Hex Nut;11/16" Across Flats, 3/8" High, Brass Finish
MI ITEM #11773751
MFR #93056349
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC Brass Right Hand Hex Nut;11/16" Across Flats, 3/8" High, Brass Finish
MI ITEM #11773751
MFR #93056349

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93056349 93056349 7/16-14 BRASS FINISHED
  • Hex nuts are the most common type of nut. They have six uniform sides and are used in general-purpose fastening applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    7/16-14
  • Material
    Brass
  • Thread Direction
    Right Hand
  • Height
    3/8 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Commercial Brass
  • Coating
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought